1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2072657
Spin-On Filter - MF Series, 60 gpm Max Flow, 2 in SAE Code 61 and 1-1/2 NPT Port Size
MI ITEM #
03777584
MFR #
2072657
Your Price
$949.71
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Spin-On Filters
HYDAC CORP 2072657
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2072657
Spin-On Filter - MF Series, 60 gpm Max Flow, 2 in SAE Code 61 and 1-1/2 NPT Port Size
MI ITEM #
03777584
MFR #
2072657
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$949.71
/each
(List
$1,092.16
)
Qty
Add to Cart
Overview
Mfr description
MFDSBN180AULF10G1.0/16-3B3
Specifications
Series
MF
Maximum Flow Rate
60 gpm
Port Size
2 in SAE Code 61 and 1-1/2 NPT
Max Operating Temperature
212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought