Motion
2072661

HYDAC CORP
2072661

High Pressure Filter - 3 μm
Mi Item #03777586
MFR #2072661
Price$948.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2072661

High Pressure Filter - 3 μm
Mi Item #03777586
MFR #2072661

Mfr description
HF2P-BH-04OI3C1.2/12V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$948.67/each

Specifications

Dimensions

  • Overall Height
    8.4300 in
  • Overall Width
    4.0200 in
  • Weight
    10.7 lbs

Details

  • Additional Details
    Non-welded housing design | O-ring seals | Differential Pressure Indicators have no external dynamic seal | Poppet-type bypass valve
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    3 μm
  • Flow Rate
    60 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Operating Temperature
    250 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    16 gpm, 60 l/min
  • Maximum Operating Pressure
    276 bar, 4000 psi
  • Maximum Temperature
    250 °F
  • Media Material
    Betamicron
  • Micron Rating
    3 µm
  • Min Operating Temperature
    250 °F
  • Minimum Operating Pressure
    276 bar, 4000 psi
  • Operating Temperature Range
    250 °F
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF2P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)