Motion
HRS 5 S 88.9 PA UNC 02072676

HYDAC CORP
HRS 5 S 88.9 PA UNC 02072676

Heavy Duty Pipe/Tube Clamp - Weld Plate Mounted, 3.50 in Bore, Polyamide Halves, 3-1/2 in Tube/3 in Pipe
Mi Item #03777590
MFR #HRS 5 S 88.9 PA UNC 02072676
Price$88.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 5 S 88.9 PA UNC 02072676

Heavy Duty Pipe/Tube Clamp - Weld Plate Mounted, 3.50 in Bore, Polyamide Halves, 3-1/2 in Tube/3 in Pipe
Mi Item #03777590
MFR #HRS 5 S 88.9 PA UNC 02072676

Mfr description
HRS 5 S 88.9 PA UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.20/each

Specifications

Dimensions

  • Bolt Thread Size
    5/8 – 11 x 5-1/4 in
  • Clamp Bore Size
    3.50 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    3 in Pipe, 3-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyamide
  • Clamp Style
    Heavy Duty Pipe/Tube Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty, Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02072676
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)