Specifications
Details
- Clogging Indicator TypeStatic Pressure Indicator
- Indication Type2 Terminal Electric Switch
- Port Adapter1/8 NPT
- Seal TypeNitrile Rubber (NBR)
- Trip Pressure20 psid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)