1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
OLF-5/15-S-370-N-N5DM002-BM/12
02072750 Portable Offline Filtration System - 2 micron Filter Rating, 4.9 gpm Max Flow Rate, 3000 sus Max Viscosity
MI ITEM #
03777619
MFR #
OLF-5/15-S-370-N-N5DM002-BM/12
Price
$5,176.80
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Offline Filtration Systems
HYDAC CORP OLF-5/15-S-370-N-N5DM002-BM/12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
OLF-5/15-S-370-N-N5DM002-BM/12
02072750 Portable Offline Filtration System - 2 micron Filter Rating, 4.9 gpm Max Flow Rate, 3000 sus Max Viscosity
MI ITEM #
03777619
MFR #
OLF-5/15-S-370-N-N5DM002-BM/12
Mfr description
OLF-5/15-S-370-N-N5DM002-BM/12
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,176
.80
/each
Add to Cart
Specifications
Dimensions
Overall Height
605 mm
Details
Element Material
Fiberglass
Filter Rating
2 micron
Fluid Comp
Mineral Oil, Oil, Water
Maximum Flow Rate
4.9 gpm
Maximum Viscosity
3000 sus
Number Of Stages
1
Seal Material
Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items