Motion
OLF-5/4-S-370-M-N5DM020BM/12

HYDAC CORP
OLF-5/4-S-370-M-N5DM020BM/12

Offline Compact Kidney Loop Filtration System - 65 psi Max Pressure, 1.32 gpm Max Flow
MI ITEM #03777633
MFR #OLF-5/4-S-370-M-N5DM020BM/12
Price$5,746.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
OLF-5/4-S-370-M-N5DM020BM/12

Offline Compact Kidney Loop Filtration System - 65 psi Max Pressure, 1.32 gpm Max Flow
MI ITEM #03777633
MFR #OLF-5/4-S-370-M-N5DM020BM/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,746.83/each

Specifications

Details

  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/OLF5%20OffLine%20Filter-7920-EN-V13.pdf
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    1.32 gpm
  • Maximum Operating Pressure
    65 psi
  • Min Operating Temperature
    32 °F
  • Seal Material
    NBR (Perbunan)

Overview

Mfr description
OLF-5/4-S-370-M-N5DM020BM/12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought