Motion
2072818

HYDAC CORP
2072818

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #03777670
MFR #2072818
Price$15,691.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2072818

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #03777670
MFR #2072818

Mfr description
RFD ON 1300DAP10D1.1/B6L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,691.18/each

Specifications

Dimensions

  • Filter Size
    1300
  • Overall Height
    23.6100 in
  • Overall Width
    25.9800 in
  • Pipe Size
    SAE DN 102
  • Weight
    260.2 lbs

Details

  • Additional Details
    Housing design reduces stress concentrations and prevents fatigue failure | SAE-threaded or SAE DN flange porting (sizes 110-1300) to allow easy installation with maximum flexibility | O-Ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Flow Rate
    1300 l/min
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    343 gpm, 1300 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)