Motion
RFM ON 500BF5D1.0/12L110

HYDAC CORP
RFM ON 500BF5D1.0/12L110

Hydraulic Filter Cartridge - RFM Series, 500 Size, 10 micron, 132 gpm Max Flow, 145 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
MI ITEM #03777678
MFR #RFM ON 500BF5D1.0/12L110
List Price$1,073.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFM ON 500BF5D1.0/12L110

Hydraulic Filter Cartridge - RFM Series, 500 Size, 10 micron, 132 gpm Max Flow, 145 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
MI ITEM #03777678
MFR #RFM ON 500BF5D1.0/12L110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,073.71/each for your price

Overview

Mfr description
RFM ON 500BF5D1.0/12L110

Specifications

  • Filter Type
    Low Pressure Return Line In Tank
  • Series
    RFM
  • Size
    500
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    132 gpm
  • Maximum Operating Pressure
    145 psi
  • Valve Bypass Cracking Pressure
    43 psi
  • Element Material
    Optimicron
  • Filter Material
    Optimicron
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    -22 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought