Motion
2073165

HYDAC CORP
2073165

Medium Pressure Filter - 1.2500 in, 25 μm
Mi Item #03777750
MFR #2073165
Price$1,271.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2073165

Medium Pressure Filter - 1.2500 in, 25 μm
Mi Item #03777750
MFR #2073165

Mfr description
LFW/HC160IE25D1.0/12B6-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.52/each

Specifications

Dimensions

  • Diameter
    4.5700 in
  • Gage Port Size
    M10x1.5
  • Port Size
    1.2500 in
  • Weight
    8.2 lbs

Details

  • Additional Details
    Non-welded housing design reduces stress concentrations and prevents fatigue failure | Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF) | Inlet and outlet port options include NPT | BSPP and SAE straight thread O-ring boss to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve (optional) is separate from the main flow path | in the filter head
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Extrusion
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Element Material
    Wire Mesh
  • Element Type
    Wire Mesh
  • Filter Rating
    25 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    160 L/min, 42 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    HC, Wire Mesh
  • Micron Rating
    25 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Series
    LF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)