Motion
2073166

HYDAC CORP
2073166

Medium Pressure Filter - 1.2500 in, 3 μm
Mi Item #03777751
MFR #2073166
Price$1,179.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2073166

Medium Pressure Filter - 1.2500 in, 3 μm
Mi Item #03777751
MFR #2073166

Mfr description
LF ON 280IE3C1.0/12B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,179.59/each

Specifications

Dimensions

  • Diameter
    4.5700 in
  • Gage Port Size
    M10x1.5
  • Overall Height
    19.0000 in
  • Port Size
    1.2500 in

Details

  • Additional Details
    Aluminum alloy is water tolerant | O-ring seals | Screw-in bowl | Poppet-type bypass valve
  • Body Material
    Aluminum, Steel
  • Bowl Material
    Steel
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    3 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    280 L/min, 74 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Aluminum, Steel
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    74 gpm, 280 l/min
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Optimicron
  • Micron Rating
    3 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    LF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)