Motion
2073206

HYDAC CORP
2073206

High Pressure Filter - 5 μm
Mi Item #03777764
MFR #2073206
Price$2,545.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2073206

High Pressure Filter - 5 μm
Mi Item #03777764
MFR #2073206

Mfr description
HF4P-BN-18F5D1.1/16V-B6-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,545.02/each

Specifications

Dimensions

  • Overall Height
    25.6200 in
  • Overall Width
    6.2500 in
  • Weight
    98.4 lbs

Details

  • Additional Details
    XX = voltage) | Non-welded housing design reduces stress concentrations and prevents fatigue failure | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl mounted below the filter head requires minimal clearance to remove the element | A poppet-type bypass valve located in the filter head provides positive sealing | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    5 μm
  • Filter Type
    High Pressure
  • Flow Rate
    378 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Electric switch and LED light - SPDT
  • Material
    Ductile Iron
  • Max Pressure
    345 bar, 5000 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Betamicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF4P
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)