Motion
0160 D 010 V /-EPR

HYDAC CORP
0160 D 010 V /-EPR

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 10 micron
Mi Item #03777780
MFR #0160 D 010 V /-EPR
Price$1,457.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 D 010 V /-EPR

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 10 micron
Mi Item #03777780
MFR #0160 D 010 V /-EPR

Mfr description
0160 D 010 V /-EPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,457.41/each

Specifications

Details

  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Stainless Steel Metal Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)