Motion
KHM-20NPT-3312-16X

HYDAC CORP
KHM-20NPT-3312-16X

02073270 2-Way Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Inline Threaded, Stainless Steel Body, Offset Handle
MI ITEM #03777793
MFR #KHM-20NPT-3312-16X
List Price$630.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-20NPT-3312-16X

02073270 2-Way Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Inline Threaded, Stainless Steel Body, Offset Handle
MI ITEM #03777793
MFR #KHM-20NPT-3312-16X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$630.49/each for your price

Overview

Mfr description
KHM-20NPT-3312-16X
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
  • Block Housing: Sizes 06 - 25
  • Forged Housing: Sizes 32 - 50
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚F to 176˚F with standard materials (1114) up to maximum pressure rating

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    5000 psi
  • Port Size
    3/4 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Offset Handle
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Steel (Galvanized)
  • Ball Material
    Stainless Steel
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHM
  • Overall Length
    95 mm
  • Overall Width
    48 mm
  • Overall Height
    75 mm
  • Manufacturer Catalog Number
    02073270
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought