Specifications
Details
- Clogging Indicator TypeStatic Pressure Indicator
- Indication TypeVisual Analogue Scale Indication
- Port Adapter1/8 BSPP
- Seal TypeViton
- Trip Pressure29 psid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)