Motion
2073306

HYDAC CORP
2073306

Duplex Return Filter for Low Pressure Application - 1.0000 in, 10 μm
Mi Item #03777807
MFR #2073306
Price$3,585.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2073306

Duplex Return Filter for Low Pressure Application - 1.0000 in, 10 μm
Mi Item #03777807
MFR #2073306

Mfr description
RFD ON 240DAD10D1.0/12L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,585.15/each

Specifications

Dimensions

  • Overall Height
    10.1600 in
  • Overall Width
    18.1400 in
  • Pipe Size
    1.0000 in
  • Port Size
    1.0000 in
  • Weight
    17.2 lbs

Details

  • Additional Details
    Differential Pressure Indicator | Housing design reduces stress concentrations and prevents fatigue failure | SAE-threaded or SAE DN flange porting (sizes 110-1300) to allow easy installation with maximum flexibility | O-Ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Filter Rating
    10 μm
  • Flow Rate
    240 l/min
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    63 gpm, 240 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)