Motion
HRL 3 A 25.4 PA M 02073320

HYDAC CORP
HRL 3 A 25.4 PA M 02073320

Standard Duty Tube Clamp - Weld Plate Mounted, 1.00 in Bore, Polyamide Halves, 1 in Tube
Mi Item #03777819
MFR #HRL 3 A 25.4 PA M 02073320
Price$5.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 A 25.4 PA M 02073320

Standard Duty Tube Clamp - Weld Plate Mounted, 1.00 in Bore, Polyamide Halves, 1 in Tube
Mi Item #03777819
MFR #HRL 3 A 25.4 PA M 02073320

Mfr description
HRL 3 A 25.4 PA M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.46/each

Specifications

Dimensions

  • Bolt Thread Size
    M6 x 40
  • Clamp Bore Size
    1.00 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    1 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyamide
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Manufacturer Catalog Number
    02073320
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)