Motion
HRZ 3 A 25.4-25.4 PA M 02073322

HYDAC CORP
HRZ 3 A 25.4-25.4 PA M 02073322

Twin Tube Clamp - Weld Plate Mounted, 1.00 in Bore, Polyamide Halves, 1 in Tube
Mi Item #03777821
MFR #HRZ 3 A 25.4-25.4 PA M 02073322
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 A 25.4-25.4 PA M 02073322

Twin Tube Clamp - Weld Plate Mounted, 1.00 in Bore, Polyamide Halves, 1 in Tube
Mi Item #03777821
MFR #HRZ 3 A 25.4-25.4 PA M 02073322

Mfr description
HRZ 3 A 25.4-25.4 PA M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Bolt Thread Size
    M8 x 45
  • Clamp Bore Size
    1.00 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    1 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and Hex Head Bolt
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyamide
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Tube Clamp - Twin Style
  • Manufacturer Catalog Number
    02073322
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)