Motion
HRS 6 S 114.3 PA M 02073394

HYDAC CORP
HRS 6 S 114.3 PA M 02073394

Heavy Duty Pipe/Tube Clamp - Weld Plate Mounted, 4.50 in Bore, Polyamide Halves, 4-1/2 in Tube/4 in Pipe
MI ITEM #03777841
MFR #HRS 6 S 114.3 PA M 02073394
List Price$180.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 6 S 114.3 PA M 02073394

Heavy Duty Pipe/Tube Clamp - Weld Plate Mounted, 4.50 in Bore, Polyamide Halves, 4-1/2 in Tube/4 in Pipe
MI ITEM #03777841
MFR #HRS 6 S 114.3 PA M 02073394

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.94/each for your price

Overview

Mfr description
HRS 6 S 114.3 PA M

Specifications

  • Clamp Style
    Heavy Duty Pipe/Tube Clamp
  • Clamp Size
    6
  • Clamp Bore Size
    4.50 in
  • Pipe Tube Or Hose Size
    4 in Pipe, 4-1/2 in Tube
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M20 x 190
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02073394
  • Clamp Type
    Pipe Clamp - Heavy Duty, Tube Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text