Motion
HRES 5 S1 73 PP UNC 02073395

HYDAC CORP
HRES 5 S1 73 PP UNC 02073395

Heavy Duty Pipe/Tube Clamp w/ Rubber Insert - No Mount Option Included, 2.87 in Bore, Polypropylene Halves, 2-1/2 in Pipe/73 mm Tube
MI ITEM #03777842
MFR #HRES 5 S1 73 PP UNC 02073395
Price$68.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 5 S1 73 PP UNC 02073395

Heavy Duty Pipe/Tube Clamp w/ Rubber Insert - No Mount Option Included, 2.87 in Bore, Polypropylene Halves, 2-1/2 in Pipe/73 mm Tube
MI ITEM #03777842
MFR #HRES 5 S1 73 PP UNC 02073395

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.56/each

Specifications

Dimensions

  • Clamp Bore Size
    2.87 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    2-1/2 in Pipe, 73 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe/Tube Clamp w/ Rubber Insert
  • Clamp Type
    Pipe Clamp - Heavy Duty, Pipe Clamp - Rubber Insert Style, Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02073395
  • Mounting Type
    No Mount Option Included
  • Thread Type
    UNC

Overview

Mfr description
HRES 5 S1 73 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought