Motion
1.16.16 D 06 BN4 /-V

HYDAC CORP
1.16.16 D 06 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
MI ITEM #03777852
MFR #1.16.16 D 06 BN4 /-V
List Price$604.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.16.16 D 06 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
MI ITEM #03777852
MFR #1.16.16 D 06 BN4 /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$604.51/each for your price

Overview

Mfr description
1.16.16 D 06 BN4 /-V

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Beta Rating
    ≥200
  • Filter Material
    Microglass
  • Overall Length
    16 in
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text