Motion
2073509

HYDAC CORP
2073509

High Pressure Filter - 32 mm, 3 μm
Mi Item #03777863
MFR #2073509
Price$2,378.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2073509

High Pressure Filter - 32 mm, 3 μm
Mi Item #03777863
MFR #2073509

Mfr description
DF ON 240QE3D1.0/B6-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,378.93/each

Specifications

Dimensions

  • Overall Height
    13.5000 in
  • Overall Width
    5.5200 in
  • Pipe Size
    32 mm
  • Port Size
    32 mm
  • Weight
    25.6 lbs

Details

  • Additional Details
    Side manifold-mount | O-ring seals | Screw-in bowl or lid | No external dynamic seal on indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    3 μm
  • Flow Rate
    240 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    63 gpm 240 L/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)