Motion
RFD ON 110VAC20B1.0/12

HYDAC CORP
RFD ON 110VAC20B1.0/12

Duplex Return Line Filter - RFD Series, 110 Size, 29 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03777867
MFR #RFD ON 110VAC20B1.0/12
Price$2,182.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFD ON 110VAC20B1.0/12

Duplex Return Line Filter - RFD Series, 110 Size, 29 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03777867
MFR #RFD ON 110VAC20B1.0/12

Mfr description
RFD ON 110VAC20B1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,182.13/each

Specifications

Dimensions

  • Size
    110

Details

  • Filter Material
    Optimicron
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)