Motion
VRBM3558T
High Cycle Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1700 rpm Base, Continuous Duty
MI ITEM #03777914
MFR #VRBM3558T
Price$3,718.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Cycle Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1700 rpm Base, Continuous Duty
MI ITEM #03777914
MFR #VRBM3558T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,718.15/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    17.68 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    70 lbs

Details

  • Additional Details
    UL/CSA recognized and CE certified. Low inertia high efficiency motor with cast aluminum footless frame for increased thermal dissipation specific to this application. A DC brake with integral rectifier provides for faster action than traditional spring-set brakes. Not suitable for use with inverters; Dodge brake on 1.5 thru 3 Hp has TEFC enclosure.
  • Amps @ Voltage
    2.9 A @ 460 V; 5.8 A @ 230 V
  • Applications
    Unit and baggage handling, conveyors and other applications requiring frequent starting and stopping.
  • Base RPM
    1700 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.6 A;2.8 A
  • Full Load Current
    2.90 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp;1.5 kW
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VRBM3558T
  • Manufacturer Product Page
  • Motor Category
    High Cycle Brake Motor
  • Motor Design Code
    B
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568405215
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
VRBM3558T 2HP 145TC BRAKE MTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought