Motion
480122
Comfo Half Mask Respirator - Comfo, Filter Not Included, Neither, Size: Medium
Mi Item #03777934
MFR #480122
Price$299.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Comfo Half Mask Respirator - Comfo, Filter Not Included, Neither, Size: Medium
Mi Item #03777934
MFR #480122

Mfr description
480122 MED FACE PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.97/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    Neither
  • Series
    Comfo
  • Standards Met
    MSHA
  • Suspension
    Cradle
  • Type
    Half Mask
  • UPC_NO
    4032792257696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)