Motion
6230KALH
Pro Series Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #03777943
MFR #6230KALH
Price$45.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #03777943
MFR #6230KALH

Mfr description
6230KALH HIGH SECURITY LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.35/each

Specifications

Dimensions

  • Body Width
    2-1/2 in
  • Horizontal Clearance
    7/8 in
  • Shackle Diameter
    7/16 in
  • Vertical Clearance
    2 in

Details

  • Body Material
    Steel
  • Color
    Silver
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Finish Coating
    Chrome Plated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Number Of Pins
    5
  • Rekeyable Or Not
    Rekeyable
  • Safety Features
    2-1/2in (64mm) wide round solid steel body, 2in (51mm) tall, 7/16in (11mm) hardened boron alloy shackle for superior cut resistance, Chrome rustproofing provides longer life, Dual ball bearing locking mechanism resists pulling and prying, High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick, Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W6000 cylinder, ProSeries Padlocks are designed for Commercial/Industrial applications
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649039607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)