Motion
6425
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, 0.7500 in Drive Size, 42.0000 in Overall Length
Mi Item #03777946
MFR #6425
Price$333.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, 0.7500 in Drive Size, 42.0000 in Overall Length
Mi Item #03777946
MFR #6425

Mfr description
6425 DR. LONG HANDLE RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.25/each

Specifications

Dimensions

  • Drive Size
    0.7500 in
  • Length
    42.0000 in
  • Overall Length
    42.0000 in

Details

  • Country of Origin
    US
  • Finish Coating
    Black Oxide
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Material
    Alloy Steel
  • Number of Gear Teeth
    45
  • Number Of Teeth
    45
  • Release Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)