Motion
893300

JUSTRITE
893300

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 30 gal Capacity, Yellow Cabinet Color, Dims: 35 x 36 x 24 in
Mi Item #03777988
MFR #893300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
893300

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 30 gal Capacity, Yellow Cabinet Color, Dims: 35 x 36 x 24 in
Mi Item #03777988
MFR #893300

Mfr description
893300 30GAL JUSTRITE SURE-GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Dimensions
    35 x 36 x 24 in
  • Height
    35 in
  • Shelf Depth
    20 in
  • Width
    36 in

Details

  • Approval Listing Regulations
    ANSI MH28.1, NFPA 30, OSHA 29 CFR 1910.106(d)(3)
  • Capacity
    30 gal
  • Color
    Yellow
  • Door Type
    Manual Closing
  • Fm Approval
    FM Approved
  • Hazardous Chemical Type
    Flammable Liquids
  • Lock Type
    3 Point Key Lock, U-Loc Padlockable Handle
  • Material
    Steel
  • Number Of Doors
    2
  • Number Of Shelves
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)