1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
CCS33B
Screw Conveyor Part - 16 in Length
Mi Item #
03778118
MFR #
CCS33B
Price
$272.62
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY CCS33B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
CCS33B
Screw Conveyor Part - 16 in Length
Mi Item #
03778118
MFR #
CCS33B
Mfr description
CCS3-3B 3" DIA. X 3-BOLT CLOSE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$272
.62
/each
Add to Cart
Specifications
Dimensions
Compatible Shaft Diameter
3 in
Coupling Diameter
3 in
Overall Length
16 in
Details
Material
Steel
Part Type
Close Coupling Shaft
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items