Motion
KHB-25F3-1114X-A51AA

HYDAC CORP
KHB-25F3-1114X-A51AA

02073596 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 5000 psi Max, Inline Flanged, Carbon Steel Body, Pneumatically Operated
Mi Item #03778149
MFR #KHB-25F3-1114X-A51AA
Price$1,646.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-25F3-1114X-A51AA

02073596 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 5000 psi Max, Inline Flanged, Carbon Steel Body, Pneumatically Operated
Mi Item #03778149
MFR #KHB-25F3-1114X-A51AA

Mfr description
KHB-25F3-1114X-A-A51AA
  • 1/2” - 2” Full Port Design
  • SAE Code 61 and 62 Split Flange Connections
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,646.15/each

Specifications

Dimensions

  • Actuator Size
    5
  • Overall Height
    82 mm
  • Overall Length
    176.5 mm
  • Overall Width
    57 mm
  • Port Size
    1 SAE Flange (Code 61)

Details

  • Actuation
    Air to A to open / Air to B to close
  • Actuator Model Code
    EDA-100
  • Actuator Mounting Kit
    2061511
  • Actuator Part Number
    2700206
  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02073596
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • O Ring Material
    Viton®
  • Options
    Split Flange - Sold Seperately
  • Series
    KHB-F3
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)