Motion
DFZBH/HC110QC10A1.0

HYDAC CORP
DFZBH/HC110QC10A1.0

02073638 High Pressure Hydraulic Filter - DFZ Series, 110 Size, 10 micron, 10 gpm, Betamicron® (High Collapse), 4568 psi Max, No Indicator - Plugged Port, Fiberglass Element Material
MI ITEM #03778162
MFR #DFZBH/HC110QC10A1.0
List Price$1,643.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZBH/HC110QC10A1.0

02073638 High Pressure Hydraulic Filter - DFZ Series, 110 Size, 10 micron, 10 gpm, Betamicron® (High Collapse), 4568 psi Max, No Indicator - Plugged Port, Fiberglass Element Material
MI ITEM #03778162
MFR #DFZBH/HC110QC10A1.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,643.35/each for your price

Overview

Mfr description
DFZBH/HC110QC10A1.0
  • A visual (pop-up), electrical, electrical/visual (lamp) differential type clogging indicator can be installed
  • The DFZ filter can be ordered with the bowl on the left or the right side for easy element changeout
  • The DFZ filter is available in two mounting patterns to fit different hydraulic manifolds * Includes fifth port for optional tank connection
  • Filter does not contain a bypass valve, Only available with non bypass, high collapse elements required

Specifications

  • Filter Type
    High Pressure Modular Stacking
  • Mounting Configuration
    Manifold Mount
  • Series
    DFZ
  • Size
    110
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    10 gpm
  • Media Type
    Betamicron® (High Collapse)
  • Maximum Operating Pressure
    4568 psi
  • Indicator Type
    No Indicator - Plugged Port
  • Element Material
    Fiberglass
  • Overall Length
    327 mm
  • Head Material
    Steel
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Mounting Hole Type
    4 Mounting Holes
  • Port 1 Size/Type
    D05 Pattern - 5 port / A 10 DIN
  • Indicator Trip Pressure
    116 psid
  • Fatigue Pressure
    4568 psi @ 1 million cycles
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Collapse Rating
    3045 psid
  • Burst Pressure
    18270 psi
  • Bowl Location
    Right Side
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Nitrile Rubber (NBR)
  • Weight
    15.00 lbs
  • Additional Details
    Cartridge valve sandwich mount, Bowl on right side.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text