Motion
2073672

HYDAC CORP
2073672

In-Tank Return Line Filters for Mobile Applications - RFM Series, 330 Size, 10 micron, 145 psi Max, Optimicron Element Material
MI ITEM #03778172
MFR #2073672
Your Price$751.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2073672

In-Tank Return Line Filters for Mobile Applications - RFM Series, 330 Size, 10 micron, 145 psi Max, Optimicron Element Material
MI ITEM #03778172
MFR #2073672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$751.92/each(List $864.71)

Overview

Mfr description
RFM ON 330BF3C1.0/12

Specifications

  • Filter Type
    Low Pressure Return Line In Tank
  • Series
    RFM
  • Size
    330
  • Filter Rating
    10 micron
  • Maximum Operating Pressure
    145 psi
  • Element Material
    Optimicron
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought