Motion
0060 D 074 W/HC /-V

HYDAC CORP
0060 D 074 W/HC /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 74 micron, 16 gpm Max Flow
MI ITEM #03778188
MFR #0060 D 074 W/HC /-V
List Price$215.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0060 D 074 W/HC /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 74 micron, 16 gpm Max Flow
MI ITEM #03778188
MFR #0060 D 074 W/HC /-V

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$215.18/each for your price

Overview

Mfr description
0060 D 074 W/HC /-V

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    74 micron
  • Beta Rating
    Nominal
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel Wire Mesh
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    14 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W/HC
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought