Motion
FJ06
Linear Plain Bearing - FJ Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #03778218
MFR #FJ06
Your Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FJ Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #03778218
MFR #FJ06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.81/each(List $34.29)

Overview

Mfr description
FJ06

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    12 mm
  • Overall Length
    0.7500 in
  • Closure Type
    Closed
  • Series
    FJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought