Motion
KH3-12NPT-L-1112-12X-L

HYDAC CORP
KH3-12NPT-L-1112-12X-L

3-Way Ball Valve - Manually Operated, 3-Way, 5800 psi Max, 1/2 NPT Port, Carbon Steel Body, Offset Handle
Mi Item #03778224
MFR #KH3-12NPT-L-1112-12X-L
Price$987.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH3-12NPT-L-1112-12X-L

3-Way Ball Valve - Manually Operated, 3-Way, 5800 psi Max, 1/2 NPT Port, Carbon Steel Body, Offset Handle
Mi Item #03778224
MFR #KH3-12NPT-L-1112-12X-L

Mfr description
KH3-12NPT-L-1112-12X-A-L
  • Sizes 1/4” to 3/4”
  • 2 Positions, 90˚ Switching Standard
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$987.28/each

Specifications

Dimensions

  • Overall Height
    79 mm
  • Overall Length
    135 mm
  • Overall Width
    135 mm
  • Port Size
    1/2 NPT

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Connection Type
    ANSI/ASME 1.20.1 Taper Pipe Thread
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Offset Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02073805
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Buna-N
  • Product Types
    2-Way Ball Valve
  • Series
    KH3
  • Spindle Ball Seal Material
    POM
  • Type
    2-Way Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)