Motion
0030 D 025 W/HC /-EPR-SO103H

HYDAC CORP
0030 D 025 W/HC /-EPR-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 25 micron, 8 gpm Max Flow
Mi Item #03778242
MFR #0030 D 025 W/HC /-EPR-SO103H
Price$170.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0030 D 025 W/HC /-EPR-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 25 micron, 8 gpm Max Flow
Mi Item #03778242
MFR #0030 D 025 W/HC /-EPR-SO103H

Mfr description
0030 D 025 W/HC /-EPR-SO103H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.46/each

Specifications

Details

  • Beta Rating
    Nominal
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Manufacturer Catalog
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)