Motion
1300 R 025 W/HC /-V-KB

HYDAC CORP
1300 R 025 W/HC /-V-KB

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 25 micron, 343 gpm Max Flow
MI ITEM #03778246
MFR #1300 R 025 W/HC /-V-KB
Price$1,627.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1300 R 025 W/HC /-V-KB

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 25 micron, 343 gpm Max Flow
MI ITEM #03778246
MFR #1300 R 025 W/HC /-V-KB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,627.44/each

Specifications

Dimensions

  • Element Size
    1300

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    343 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    14 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W/HC

Overview

Mfr description
1300 R 025 W/HC /-V-KB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought