Motion
1.06.16 D 03 BN4 /-EPR-SO103H

HYDAC CORP
1.06.16 D 03 BN4 /-EPR-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
Mi Item #03778273
MFR #1.06.16 D 03 BN4 /-EPR-SO103H
Price$819.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.06.16 D 03 BN4 /-EPR-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
Mi Item #03778273
MFR #1.06.16 D 03 BN4 /-EPR-SO103H

Mfr description
1.06.16 D 03 BN4 /-EPR-SO103H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.00/each

Specifications

Dimensions

  • Filter Length Designation
    16 in
  • Inside Diameter
    105 mm | 4.134 in
  • Outside Diameter
    6 in | 152 mm
  • Overall Length
    16 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Ethylene Propylene Rubber (EPR)
  • Series
    Betafit - 8300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)