Motion
LFV110IC10D1.0/3V-B6-L115

HYDAC CORP
LFV110IC10D1.0/3V-B6-L115

02073991 Medium Pressure Hydraulic Filter - LF Series, 110 Size, 10 micron, 29 gpm, Metal Fiber, 1500 psi Max, Electric Switch & LED Light - SPDT - 115V, 87 psi Bypass Cracking Pressure, Stainless Steel Element Material
Mi Item #03778274
MFR #LFV110IC10D1.0/3V-B6-L115
Price$2,003.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LFV110IC10D1.0/3V-B6-L115

02073991 Medium Pressure Hydraulic Filter - LF Series, 110 Size, 10 micron, 29 gpm, Metal Fiber, 1500 psi Max, Electric Switch & LED Light - SPDT - 115V, 87 psi Bypass Cracking Pressure, Stainless Steel Element Material
Mi Item #03778274
MFR #LFV110IC10D1.0/3V-B6-L115

Mfr description
LFV110IC10D1.0/3V-B6-L110
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF)
  • Inlet & outlet port options include NPT, BSPP and SAE straight thread O-ring boss to allow easy installation with maximum flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,003.16/each

Specifications

Dimensions

  • Overall Length
    252 mm
  • Port 1 Size/Type
    3/4 NPT
  • Size
    110
  • Weight
    4.00 lbs

Details

  • Additional Details
    Standard filter. Aluminum for low weight and water tolerance.
  • Bowl Material
    Aluminum Extrusion
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    6090 psi
  • Collapse Rating
    3045 psid
  • Element Material
    Stainless Steel
  • Fatigue Pressure
    1500 psi
  • Filter Rating
    10 micron
  • Filter Type
    Medium Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Cast Aluminum
  • Indicator Type
    Electric Switch & LED Light - SPDT - 115V
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    1500 psi
  • Media Type
    Metal Fiber
  • Min Operating Temperature
    -22 °F
  • Mounting Configuration
    In-line Threaded
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    LF
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)