Motion
HRS 4 S1TM 50.8 AL UNC 02074085

HYDAC CORP
HRS 4 S1TM 50.8 AL UNC 02074085

Mounting Clamp Assembly - Heavy Duty - 2.00 in Bore, Aluminum Halves, 2 in Tube
Mi Item #03778300
MFR #HRS 4 S1TM 50.8 AL UNC 02074085
Price$66.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 S1TM 50.8 AL UNC 02074085

Mounting Clamp Assembly - Heavy Duty - 2.00 in Bore, Aluminum Halves, 2 in Tube
Mi Item #03778300
MFR #HRS 4 S1TM 50.8 AL UNC 02074085

Mfr description
HRS 4 S1TM 50.8 AL UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.54/each

Specifications

Dimensions

  • Bolt Thread Size
    7/16 – 14 x 4 in
  • Clamp Bore Size
    2.00 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Manufacturer Catalog Number
    02074085
  • Material
    Aluminum
  • Mounting Type
    C-Rail Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)