Motion
0950 R 149 W/HC /-V-B0.2

HYDAC CORP
0950 R 149 W/HC /-V-B0.2

Hydraulic Return Filter Element - Return, Stainless Steel Wire Mesh, 149 micron
MI ITEM #03778453
MFR #0950 R 149 W/HC /-V-B0.2
List Price$1,469.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0950 R 149 W/HC /-V-B0.2

Hydraulic Return Filter Element - Return, Stainless Steel Wire Mesh, 149 micron
MI ITEM #03778453
MFR #0950 R 149 W/HC /-V-B0.2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,469.20/each for your price

Overview

Mfr description
0950 R 149 W/HC /-V-B0.2

Specifications

  • Element Application
    Return
  • Micron Rating
    149 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel Wire Mesh
  • Valve Bypass Cracking Pressure
    3 psi
  • Minimum Temperature
    14 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W/HC
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought