Motion
KH3-12NPT-L-1314-A51AA

HYDAC CORP
KH3-12NPT-L-1314-A51AA

02074826 3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 5800 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
Mi Item #03778471
MFR #KH3-12NPT-L-1314-A51AA
Price$1,995.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH3-12NPT-L-1314-A51AA

02074826 3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 5800 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
Mi Item #03778471
MFR #KH3-12NPT-L-1314-A51AA

Mfr description
KH3-12NPT-L-1314-A-A51AA
  • Sizes 1/4” to 3/4”
  • 2 Positions, 90˚ Switching Standard
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,995.51/each

Specifications

Dimensions

  • Actuator Size
    5
  • Overall Height
    79 mm
  • Overall Length
    135 mm
  • Overall Width
    135 mm
  • Port Size
    1/2 NPT

Details

  • Actuation
    Air to A to open / Air to B to close
  • Actuator Model Code
    EDA-25
  • Actuator Part Number
    2700205
  • Ball Material
    Stainless Steel
  • Body Material
    Carbon Steel
  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    3-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02074826
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KH3
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)