Motion
2074863

HYDAC CORP
2074863

In-Tank Return Line Filters for Mobile Applications - RFM Series, 75 Size, 3 micron, 101.5 psi Max
Mi Item #03778480
MFR #2074863
Price$338.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2074863

In-Tank Return Line Filters for Mobile Applications - RFM Series, 75 Size, 3 micron, 101.5 psi Max
Mi Item #03778480
MFR #2074863

Mfr description
RFMBN/HC75VD3E1.0/12T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.58/each

Specifications

Dimensions

  • Size
    75

Details

  • Filter Rating
    3 micron
  • Filter Type
    Low Pressure Return Line In Tank
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    101.5 psi
  • Series
    RFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)