Motion
HRS 5 A 48.3 PP UNC 02075099

HYDAC CORP
HRS 5 A 48.3 PP UNC 02075099

Heavy Duty Pipe Clamp - Stacking Module, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
MI ITEM #03778525
MFR #HRS 5 A 48.3 PP UNC 02075099
List Price$84.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 5 A 48.3 PP UNC 02075099

Heavy Duty Pipe Clamp - Stacking Module, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
MI ITEM #03778525
MFR #HRS 5 A 48.3 PP UNC 02075099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.92/each for your price

Overview

Mfr description
HRS 5 A 48.3 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Size
    5
  • Clamp Bore Size
    1.90 in
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    5/8 – 11 x 5-1/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, 2 Stacking Bolts and Safety Plate
  • Manufacturer Catalog Number
    02075099
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought