Motion
5.03.09 D 10 BN/AM

HYDAC CORP
5.03.09 D 10 BN/AM

Hydraulic Pressure Filter Element - Pressure, Cartridge, Synthetic Fiber, 10 micron, 50 gpm Max Flow
MI ITEM #03778563
MFR #5.03.09 D 10 BN/AM
Your Price$99.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 10 BN/AM

Hydraulic Pressure Filter Element - Pressure, Cartridge, Synthetic Fiber, 10 micron, 50 gpm Max Flow
MI ITEM #03778563
MFR #5.03.09 D 10 BN/AM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.79/each(List $114.76)

Overview

Mfr description
5.03.09 D 10 BN/AM

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Beta Rating
    ≥200
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Synthetic Fiber
  • Overall Length
    9 in
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text