Motion
OLF-5/4-S-370-N-N5DM020BM/12

HYDAC CORP
OLF-5/4-S-370-N-N5DM020BM/12

02075318 Portable Offline Filtration System - 20 micron Filter Rating, 1.3 gpm Max Flow Rate, 10000 sus Max Viscosity
Mi Item #03778585
MFR #OLF-5/4-S-370-N-N5DM020BM/12
Price$5,746.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
OLF-5/4-S-370-N-N5DM020BM/12

02075318 Portable Offline Filtration System - 20 micron Filter Rating, 1.3 gpm Max Flow Rate, 10000 sus Max Viscosity
Mi Item #03778585
MFR #OLF-5/4-S-370-N-N5DM020BM/12

Mfr description
OLF-5/4-S-370-N-N5DM020-BM/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,746.83/each

Specifications

Dimensions

  • Overall Height
    605 mm

Details

  • Element Material
    Fiberglass
  • Filter Rating
    20 micron
  • Fluid Comp
    Mineral Oil, Oil, Water
  • Maximum Flow Rate
    1.3 gpm
  • Maximum Viscosity
    10000 sus
  • Number Of Stages
    1
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)