Motion
MFBN160WUE20UE1.X/12B0.2

HYDAC CORP
MFBN160WUE20UE1.X/12B0.2

Hydraulic Spin-On Filter - MF Series, 0160 Size, Spin-On (Single) Element, 20 micron Micron, Betamicron® Media, 30 gpm Max Flow, ≥200 Beta Rating, SAE 20 (1-5/8–12 UN) Port Size
Mi Item #03778637
MFR #MFBN160WUE20UE1.X/12B0.2
Price$429.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFBN160WUE20UE1.X/12B0.2

Hydraulic Spin-On Filter - MF Series, 0160 Size, Spin-On (Single) Element, 20 micron Micron, Betamicron® Media, 30 gpm Max Flow, ≥200 Beta Rating, SAE 20 (1-5/8–12 UN) Port Size
Mi Item #03778637
MFR #MFBN160WUE20UE1.X/12B0.2

Mfr description
MFBN160WUE20UE1.1/12B0.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.10/each

Specifications

Dimensions

  • Filter Size
    0160
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Beta Rating
    ≥200
  • Bypass
    3 psid
  • Clogging Indicator Type
    Visual Pressure Gauge
  • Collapse Rating
    80 psid
  • Element Type
    Spin-On (Single)
  • Filter Material
    Fiberglass
  • Filter Media Membane Material
    Betamicron®
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    Suction
  • Micron Rating
    20 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MF
  • Usage Type
    Disposable - Single Use
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)