Motion
0240 D 003 BH4HC /-EPR-SO155H

HYDAC CORP
0240 D 003 BH4HC /-EPR-SO155H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 3 micron, 63 gpm Max Flow
Mi Item #03778683
MFR #0240 D 003 BH4HC /-EPR-SO155H
Price$572.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0240 D 003 BH4HC /-EPR-SO155H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 3 micron, 63 gpm Max Flow
Mi Item #03778683
MFR #0240 D 003 BH4HC /-EPR-SO155H

Mfr description
0240 D 003 BH4HC /-EPR-SO155H
  • BH4HC - High Collapse (3045 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.19/each

Specifications

Dimensions

  • Element Size
    0240
  • Height
    6.9000 in,176 mm
  • Inside Diameter
    1.3390 in,34 mm
  • Length
    6.9000 in,175 mm
  • Outside Diameter
    2.7000 in,68.58 mm
  • Overall Diameter
    2.7000 in,69 mm
  • Overall Length
    6.9000 in, 176 mm
  • Width
    2.7000 in,69 mm

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Fluid Type
    Water Glycol
  • Manufacturer Catalog
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)