Motion
KHF3/6-32-1114-36X-UNC-L

HYDAC CORP
KHF3/6-32-1114-36X-UNC-L

Apollo® 02075959 2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, Inline Flanged, Carbon Steel Body, Offset Handle
MI ITEM #03778694
MFR #KHF3/6-32-1114-36X-UNC-L
List Price$1,546.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHF3/6-32-1114-36X-UNC-L

Apollo® 02075959 2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, Inline Flanged, Carbon Steel Body, Offset Handle
MI ITEM #03778694
MFR #KHF3/6-32-1114-36X-UNC-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,546.36/each for your price

Overview

Mfr description
KHF3/6-32-1114-36X-A-UNC-L
  • Compact, space saving design
  • Full passage for unrestricted flow of medium
  • Floating ball provides positive seal
  • Valve positioning controlled by a stop pin and limit washer
  • Zinc plated Carbon Steel Housing

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1-1/4 SAE Flange (Code 61 & 62)
  • Body Material
    Carbon Steel
  • Handle Style
    Offset Handle
  • Locking Device
    Pad-Locking Device
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Steel (Galvanized)
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • Max Operating Temperature
    176 °F
  • Series
    KHF3/6
  • Overall Length
    3.94 in
  • Overall Width
    5.47 in
  • Overall Height
    8.31 in
  • Surface Finish
    Zinc Plated
  • Manufacturer Catalog Number
    02075959
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought