Motion
VMF1.4E.1/3 GAUGE (DUAL SCALE/TRI-COLOR)

HYDAC CORP
VMF1.4E.1/3 GAUGE (DUAL SCALE/TRI-COLOR)

VMF1.4E.1/3 Static Pressure Indicator - 20 psid Trip Pressure, Visual Analogue Scale Indication, 1/8 NPT Port Adapter, Nitrile Rubber (NBR) Seals
MI ITEM #03778851
MFR #VMF1.4E.1/3 GAUGE (DUAL SCALE/TRI-COLOR)
Price$64.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
VMF1.4E.1/3 GAUGE (DUAL SCALE/TRI-COLOR)

VMF1.4E.1/3 Static Pressure Indicator - 20 psid Trip Pressure, Visual Analogue Scale Indication, 1/8 NPT Port Adapter, Nitrile Rubber (NBR) Seals
MI ITEM #03778851
MFR #VMF1.4E.1/3 GAUGE (DUAL SCALE/TRI-COLOR)

Mfr description
VMF1.4E.1/3 GAUGE (DUAL SCALE/TRI-COLOR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.23/each

Specifications

Details

  • Clogging Indicator Type
    Static Pressure Indicator
  • Indication Type
    Visual Analogue Scale Indication
  • Port Adapter
    1/8 NPT
  • Seal Type
    Nitrile Rubber (NBR)
  • Trip Pressure
    20 psid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)