Motion
1.07.04 D 10 BH4 /-V

HYDAC CORP
1.07.04 D 10 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron, 16 gpm Max Flow
Mi Item #03778902
MFR #1.07.04 D 10 BH4 /-V
Price$259.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.07.04 D 10 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron, 16 gpm Max Flow
Mi Item #03778902
MFR #1.07.04 D 10 BH4 /-V

Mfr description
1.07.04 D 10 BH4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.66/each

Specifications

Dimensions

  • Filter Length Designation
    4 in | 4.4 in | 112.8 mm
  • Inside Diameter
    25.4 mm | 1 in
  • Outside Diameter
    1.8 in | 44.5 mm
  • Overall Length
    4 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 9020/9021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)